Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Protective Case, 19.78"L x 15.77"W x 7.41"D

  • Mfr # 1520NF

  • Zoro # G7677607


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Airtight and Dustproof, Watertight
Overall Width
15 3/4 in
Lid Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520NF
Zoro #
G7677607
UPC #
019428001537
Country of Origin
United States

Dimensions

Overall Width
15 3/4 in
Lid Depth
1 3/4 in
Inside Depth
6 3/4 in
Inside Length
18 in
Overall Depth
7 3/8 in
Overall Length
19 3/4 in
Bottom Depth
5 in
Inside Width
12 7/8 in
Width
15.8"
Depth
7.4"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Silver
Material
Plastic
Features
Airtight and Dustproof, Watertight
Includes Foam
No
Max. Temp. Rating
210 Degrees F
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Weight
8 lb
Number of Wheels
0
Volume Capacity
0.91 cu ft
Foam Material
None
Case Type
Carrying Case
Latch
Double Throw
Load Capacity
40 lb
Mfr. Series
1520
Item
Protective Case
Finish
Unfinished
Application
Military
Weight Capacity
40 lb
IP/NEMA Rating
IP67
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Closure Type
Double Throw
Series
1520
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 12 7/8 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.