Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Silver Protective Case, 19.7"L x 12"W x 18"D 1440NF

Silver Protective Case, 19.7"L x 12"W x 18"D (Discontinued)

  • Mfr # 1440NF
  • Zoro # G7677345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440NF
Zoro #
G7677345
UPC #
019428064839
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
19 3/4 in
Overall Width
12 in
Inside Length
17 7/64 in
Lid Depth
2 in
Inside Width
7 1/2 in
Inside Depth
16 in
Bottom Depth
14 in

Details

Color
Silver
Includes
Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Max. Temp. Rating
210 Degrees F
Weight
14.5 lb
Mfr. Series
1440
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding, Telescoping
Volume Capacity
1.19 cu ft
Min. Temp. Rating
-40 Degrees F
Foam Material
None
Case Type
Rolling Case
Load Capacity
150 lb
Item
Protective Case

Description

Protective Case, Bottom Depth 14 in, Color Silver, Inside Depth 16 in, Inside Length 17 7/64 in, Inside Width 7 1/2 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 18 in, Overall Length 19 3/4 in, Overall Width 12 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 14.5 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.