Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Protective Case, 24.39"L x 19.36"W x 8.79"D

  • Mfr # 1600NF

  • Zoro # G7677756


product price: $229.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Mfr. Series
1600
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600NF
Zoro #
G7677756
UPC #
019428017910
Country of Origin
United States

Dimensions

Lid Depth
1 3/4 in
Inside Length
21 1/2 in
Inside Width
16 1/2 in
Inside Depth
8 in
Overall Width
19 3/8 in
Overall Depth
8 3/4 in
Bottom Depth
6 1/8 in
Overall Length
24 3/8 in
Width
19.4"
Depth
8.7"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Silver
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Mfr. Series
1600
Includes Foam
No
Latch
Double Throw
Weight
13 lb
Min. Temp. Rating
-40 Degrees F
Case Type
Carrying Case
Foam Material
None
Water and Air Tight O-Ring
Polymer
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Volume Capacity
1.65 cu ft
Number of Wheels
0
Item
Protective Case
Handle Style - Protective Cases
Folding
Handle Style
Folding
Load Capacity
55 lb
Max. Temp. Rating
210 Degrees F
Finish
Unfinished
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
55 lb
IP/NEMA Rating
IP67
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Mobility
Stationary
Series
1600
Includes Foam Insert
Foam Insert Not Included
Number of Latches
2
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.