Sport Backpack for Laptop/Photo, Blk, Black, 420 Honeycomb Nylon/Polyurethane (Discontinued)
- Mfr # S115
- Zoro # G1109138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S115
Zoro #
G1109138
UPC #
19428119041
Country of Origin
China
Dimensions
Height
18-1/2"
Length
13"
Width
10"
Details
Item
Sport Backpack for Laptop/Photo,Blk
Color
Black
Material
420 Honeycomb Nylon/Polyurethane
Description
Sport Backpack for Laptop/Photo,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.