Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical 7600 flashlight with cone and holster

  • Mfr # 7600COMBO

  • Zoro # G2205820


product price: $156.95
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Light Output Modes
High, Low, Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7600COMBO
Zoro #
G2205820
UPC #
019428152833
Country of Origin
China

Dimensions

Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in
Alternate Battery Size
CR123

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Light Output Modes
High, Low, Medium
Lens Material
AR Coated Glass
Standards
ANSI, NEMA FL 1
Weight with Batteries
6.9 oz
Peak Beam Intensity
12,693 cd
Switch Type
Push Button
Features
3 LED Colors, Selectable Modes, Submersible
Special Features
Battery Indicator Light, Multifuel
Lighting Technology
LED
Charging Time
5 hr
Beam Intensity Levels
480 cd, 6,172 cd, 12,693 cd
Includes Secondary Light
No
Battery Chemistry
Lithium Ion
IP Rating
IPX8
Beam Color
Green, Red, White
Maximum Run Time
29 hr
Programmable Switch
Yes
Beam Focus
Fixed
Power Source
Battery
Resistance Properties
Waterproof
Series
7600COMBO
Maximum Beam Distance
225 m
Special Operating Modes
Strobe
Intrinsically Safe
No
Maximum Brightness
944 lm
Mount Type
Clip
Run Time at Maximum Brightness
3.15 hr
Beam Pattern
Flood
Run Time Levels
3.15 hr, 4.3 hr, 29 hr
Switch Location
Tail
Number of Light Output Modes
3
Brightness Levels
37 lm, 479 lm, 944 lm
Beam Distance Levels
44 m, 157 m, 225 m
Includes Charger
No
Includes Batteries
Yes

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 225 m, Maximum Brightness 944 lm, Run Time at Maximum Brightness 3.15 hr, Weight with Batteries 6.9 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color Green, Red, White, Beam Focus Fixed

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.