Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black No Led Tactical Handheld Flashlight, 106 lm 023700-0001-110

Black No Led Tactical Handheld Flashlight, 106 lm (Discontinued)

  • Mfr # 023700-0001-110
  • Zoro # G6068395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023700-0001-110
Zoro #
G6068395
UPC #
019428127152
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
6.43 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
106
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
3.8 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
6.50 oz
Switch Type
Push Button
Lumens
106/13
Standards
ANSI/NEMA FL1
Item
Handheld Flashlight
Peak Beam Intensity
6283/684cd
Battery Burn Time
3.8/41.3 hr
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Beam Distance
52/158m
Batteries Included
Yes
Lamp Life
100,000 hr
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 6.50 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.