Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Yellow Rechargeable Led Tactical Handheld Flashlight, 172 lm 3765-B

Yellow Rechargeable Led Tactical Handheld Flashlight, 172 lm (Discontinued)

  • Mfr # 3765-B
  • Zoro # G6097926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3765-B
Zoro #
G6097926
UPC #
019428127169
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.36"
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
172
Number of Batteries
4
Flashlight Battery Type
NiMH
Body Color
Yellow
Rechargeable
Rechargeable
Run Time on High Setting
3 hr
Lamp Type
Led
Safety Rated
Not Safety Rated
Mounting Type
Clamp
Peak Beam Intensity
18,784/8232/192cd
Switch Type
Push button
Beam Distance
274/181/28m
Light Output Modes
High / Low
Includes
Charger Base, Charge Cord
Lumens
172/94/32
Item
Hands Free Light
Batteries Included
Yes
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Hands Free Light
Lamp Life
100,000 hr.
Weight with Batteries
14.60 oz.
Water Penetration Rating
IPx4
Lens Material
Polycarbonate
Special Light Output Mode
Strobe
Battery Burn Time
3/5.2 hr.
Standards
ETL

Description

Hands Free Light, Flashlight Grade Tactical, Rechargeable Yes, Lumens 172/94/32, Lumens Range 100 to 249, Maximum Lumens Output 172, Flashlight Battery Size AA, Flashlight Battery Type NiMH, Run Time on High Setting 3 hr, Body Color Yellow, Length 5.36 in, Light Output Modes High / Low, Mounting Type Clamp, Batteries Included Yes, Battery Burn Time 3/5.2 hr, Number of Batteries 4, Beam Distance 274/181/28m, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.