Tactical Light
- Mfr # 1920
- Zoro # G124972570
product price:Â
$
40.49
/ea
Key Features
Switch Location
Tail
Maximum Brightness
224 lm
Beam Color
White
Overall Length
5 1/2 in
Beam Pattern
Flood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1920
- Zoro #
- G124972570
- UPC #
- -
- Country of Origin
- China
- Switch Location
- Tail
- Maximum Brightness
- 224 lm
- Beam Color
- White
- Beam Pattern
- Flood
- Body Color
- Black
- Includes
- (2) AA Batteries
- Includes Secondary Light
- No
- Body Material
- Aluminum
- Special Features
- Battery Indicator Light
- Rechargeable
- No
- Run Time at Maximum Brightness
- 2.25 hr
- Switch Type
- Push Button
- Number of Light Output Modes
- 2
- Maximum Beam Distance
- 81 m
- Number of Batteries
- 2
- Intrinsically Safe
- No
- Series
- 1920
- IP Rating
- IPX7
- Beam Focus
- Adjustable
- Mount Type
- Clip
- Item
- Tactical Light
Dimensions
- Overall Length
- 5 1/2 in
- Battery Size
- AAA
- Length
- 5 1/2 in
Description
Tactical Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 81 m, Maximum Brightness 224 lm, Run Time at Maximum Brightness 2.25 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX7, Mount Type Clip, Series 1920
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.