Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 2360
- Zoro # G724972659
product price:Â
$
59.29
/ea
Key Features
Series
2360
Intrinsically Safe
No
Run Time at Maximum Brightness
2.5 hr
Maximum Brightness
375 lm
Beam Pattern
Flood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2360
- Zoro #
- G724972659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/4 in
- Battery Size
- AA
- Length
- 6 1/4 in
Description
Tactical Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 192 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.5 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8, Mount Type Clip, Series 2360
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.