Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7000
- Zoro # G224972661
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Batteries
Maximum Beam Distance
246 m
Body Color
Black
Number of Batteries
2
Rechargeable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000
- Zoro #
- G224972661
- UPC #
- -
- Country of Origin
- China
- Includes
- (2) Batteries
- Maximum Beam Distance
- 246 m
- Body Color
- Black
- Number of Batteries
- 2
- Rechargeable
- No
- Beam Pattern
- Flood
- Special Features
- Battery Indicator Light
- Mount Type
- Clip
- IP Rating
- IPX7
- Switch Type
- Push Button
- Switch Location
- Tail
- Special Operating Modes
- Strobe
- Item
- Tactical Light
- Beam Focus
- Adjustable
- Series
- 7000
- Maximum Brightness
- 774 lm
- Beam Color
- White
- Number of Light Output Modes
- 3
- Includes Secondary Light
- No
- Intrinsically Safe
- No
- Body Material
- Aluminum
- Run Time at Maximum Brightness
- 1.25 hr
Dimensions
- Overall Length
- 5 1/4 in
- Battery Size
- CR123
- Length
- 5 1/4 in
Description
Tactical Light, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 246 m, Maximum Brightness 774 lm, Run Time at Maximum Brightness 1.25 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX7, Mount Type Clip, Series 7000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.