Tactical Light
- Mfr # 7060USBC
- Zoro # G723547674
product price:Â
$
226.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Size
18650
Switch Location
Body, Tail
Rechargeable
Yes
IP Rating
IPX4
Number of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7060USBC
- Zoro #
- G723547674
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 18650
- Overall Length
- 8 5/8 in
- Wire Rope Length
- 8 5/8 in
- Length
- 8 5/8 in
Details
- Switch Location
- Body, Tail
- Rechargeable
- Yes
- IP Rating
- IPX4
- Number of Batteries
- 1
- Item
- Tactical Light
- Special Operating Modes
- Strobe
- Beam Focus
- Adjustable
- Body Material
- Thermoplastic
- Maximum Brightness
- 535 lm
- Includes
- Battery, Desk/Dash Charger, Multi-Regional Power Supply
- Body Color
- Black
- Run Time at Maximum Brightness
- 3.75 hr
- Switch Type
- Push Button
- Number of Light Output Modes
- 3
Description
Tactical Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Thermoplastic, Number of Light Output Modes 3, Maximum Brightness 535 lm, Run Time at Maximum Brightness 3.75 hr, Includes Charger Yes, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes Strobe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.