Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7600USBC
- Zoro # G723547681
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IPX8
Rechargeable
Yes
Battery Size
18650
Body Material
Aluminum
Charger Style Included
USB Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600USBC
- Zoro #
- G723547681
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 18650
- Overall Length
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- IP Rating
- IPX8
- Item
- Tactical Light
- Rechargeable
- Yes
- Body Material
- Aluminum
- Charger Style Included
- USB Cord
- Run Time at Maximum Brightness
- 3.25 hr
- Special Features
- Battery Indicator Light
- Body Color
- Black
- Maximum Brightness
- 944 lm
- Switch Location
- Tail
- Number of Batteries
- 1
- Number of Light Output Modes
- 3
- Switch Type
- Push Button
- Mount Type
- Clip
- Includes
- Battery
Description
Tactical Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Brightness 944 lm, Run Time at Maximum Brightness 3.25 hr, Charger Style Included USB Cord, IP Rating IPX8, Mount Type Clip, Special Features Battery Indicator Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.