Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAN ELITE WHEELED COOLER

  • Mfr # 80QW-2-TAN

  • Zoro # G6536378


product price: $589.95
/ea
Free Shipping & Returns

Key Features

Capacity
80 qt.
Material
Polyethylene
With Wheels
Yes
Insulation
2" Thick Polyurethane
Primary Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80QW-2-TAN
Zoro #
G6536378
UPC #
825494067571
Country of Origin
United States

Dimensions

Exterior Height
20 5/16 in
Exterior Length
42 29/32 in
Exterior Width
20 13/16 in
Exterior Dia.
Not Round
Outside Height
20 1/4 in
Inside Length
29 in
Outside Width
20 3/4 in
Inside Width
13 in
Inside Height
13 in
Outside Length
42 7/8 in

Details

Capacity
80 qt.
Material
Polyethylene
With Wheels
Yes
Item
Marine Chest Cooler
Insulation
2" Thick Polyurethane
Primary Material
Plastic
Body Color
Tan
Cooler Capacity
76 qt
Lid Color
Tan
Cooler Design
Container Storage
Cooler Body Type
Marine Chest Cooler
Features
Built-In Bottle Opener, Integrated Fish Scale on Lid, Molded-In Handles with Built-In Trolley Handle, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet
Number of Cans
72
Ice Retention
Up to 10 days
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
10 day
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Included
Locking Mechanism
Press and Pull Latch
Cooler Capacity - Maximum
80 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels Yes, 76 qt, Exterior Length 42 29/32 in, Exterior Width 20 13/16 in, Exterior Height 20 5/16 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.