Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 12,000 lm, 12VD

  • Mfr # 9460

  • Zoro # G2764750


product price: $2,805.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
12000
Standards
CE
Features
Battery Level Indicator, Bluetooth, Dual USB Power Adapter
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9460
Zoro #
G2764750
UPC #
019428155940
Country of Origin
United States

Dimensions

Max. Extension Height
79 in
Cord Length - Job Site Lighting
13 ft
Power Cord Length
13 ft
Maximum Height Adjustment
79 in
Overall Height
79 in

Details

Item
Temporary Job Site Light
Voltage
12 V DC
Lumens
12000
Standards
CE
Features
Battery Level Indicator, Bluetooth, Dual USB Power Adapter
Lamp Included
Yes
NEC Cord Designation
SJTW
Rated Life
50,000 hr
NEMA Plug Configuration
5-15R
Gauge/Conductor
16
Run Time - Job Site Lights
3/9/24 hr
Battery Chemistry
Lead Acid
Type - Job Site Lighting
Floor Stand
Replacement Lamp
No
Lamp Watts
106 W
Guard Type
Polypropylene
Lighting Technology
LED
Number of Lamp Heads
2
Power Source - Job Site Lighting
Dual (AC/DC)
IP Rating
IP54
Item - Job Site Lighting
Temporary Job Site Light
Charge Time
8 hr
Color
Yellow
Light Distribution - Job Site Lighting
Flood
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Light Distribution
Flood
Charging Time
8 hr
Power Source
Battery and Corded
Lamp Guard
Polypropylene
Wattage
106 W
Mount Type
Floor Stand
Maximum Run Time
24 hr
Maximum Brightness
12,000 lm
Run Time Levels
3 hr, 9 hr
Cord Designation
SJTW
Frame Color
Yellow
Includes Bulb
Built-In
Number of Cord Wires
16
Number of Brightness Levels
1
Hazardous Location Specification
Not Rated
Cord Wire Gauge
16 AWG
Includes Charger
Yes
Operating Voltage
12V DC
Replacement Bulb Part Number
No
Includes Batteries
Yes
Brightness Levels
12,000 lm
Head Color
Yellow
Job Light Type
Floor Stand Light

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 13 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 79 in, Color Rendering Index Not Applicable, Includes Bulb Built-In, Brightness Levels 12,000 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.