Zoro Homepage

Temporary Job Site Light, 12,000 lm, 12VD

  • Mfr # 9460

  • Zoro # G2764769


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
12000
Standards
CE
Features
Battery Level Indicator, Bluetooth, Dual USB Power Adapter
Gauge/Conductor
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9460
Zoro #
G2764769
UPC #
019428155957
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
13 ft
Max. Extension Height
79 in
Maximum Height Adjustment
79 in
Overall Height
79 in
Power Cord Length
13 ft

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 13 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 79 in, Color Rendering Index Not Applicable, Includes Bulb Built-In, Brightness Levels 12,000 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.