Zoro Homepage

Temporary Job Site Light, 1600 lm, 10VDC

  • Mfr # 9455

  • Zoro # G3366279


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

Voltage
10 V DC
Standards
CE, cETLus Listed
Lumens
1600
Cord Length - Job Site Lighting
12 ft
Item - Job Site Lighting
Temporary Job Site Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9455
Zoro #
G3366279
UPC #
019428155643
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
12 ft
Max. Extension Height
32 in
Maximum Height Adjustment
32 in
Overall Height
32 in

Details

Item
Temporary Job Site Light
Voltage
10 V DC
Standards
CE, cETLus Listed
Lumens
1600
Item - Job Site Lighting
Temporary Job Site Light
Number of Lamp Heads
1
Bulb Technology
LED
Type - Job Site Lighting
Floor Stand
Light Distribution - Job Site Lighting
Flood
IP Rating
IP54
NEC Cord Designation
SJTW
Gauge/Conductor
16
Lamp Watts
21 W
Power Source - Job Site Lighting
Battery/Rechargeable
Lighting Technology
LED
Battery Chemistry
Nickel Metal Hydride
Safety Rating
Class I, Division 1, Groups, A,B,C & D; IECEx; ATEX Certified
Color
Yellow
Charge Time
8 hr
Guard Type
Polycarbonate
Lamp Included
Yes
Features
16 AWG Wire Gauge, 16 Cord Wires, NEMA 5-15P, SJTW Cord Designation
Replacement Lamp
No
Run Time - Job Site Lights
5/10 hr
Safety Rated
Class I, Div. 1
Rated Life
50,000 hr
Green Environmental Attribute
Product is Rechargeable
Number of Brightness Levels
1
Wattage
21 W
Frame Color
Yellow
Rechargeable
Yes
Operating Voltage
10V DC
Head Color
Yellow
Lamp Life
50,000 hr
Light Distribution
Flood
Brightness Levels
1,600 lm
Mount Type
Floor Stand
Replacement Bulb Part Number
No
Beam Angle
125 Degrees
Hazardous Location Specification
Class I, Div 1, Group A, B, C
Job Light Type
Floor Stand Light
Includes Bulb
Built-In
Run Time Levels
5 hr, 10 hr
Charging Time
8 hr
Includes Batteries
Yes
Lamp Guard
Polycarbonate Guard
Power Source
Battery
Maximum Brightness
1,600 lm
Maximum Run Time
10 hr

Description

Temporary Job Site Light, Power Source Battery, Battery Chemistry Nickel Metal Hydride, Maximum Run Time 10 hr, Maximum Brightness 1,600 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage 10V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group A, B, C, IP Rating IP54, Maximum Height Adjustment 32 in, Beam Angle 125 Degrees , Color Rendering Index Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.