Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 24,000 lm, 12VD

  • Mfr # 9470

  • Zoro # G2764787


product price: $4,359.95
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Voltage
12 V DC
Lumens
24000
Standards
CE, RoHS Compliant
Features
Cool Operating Temperature, No Exhaust, Silent Operation
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470
Zoro #
G2764787
UPC #
019428155919
Country of Origin
United States

Dimensions

Max. Extension Height
81 in
Job Site Lighting Max. Height
81"
Cord Length - Job Site Lighting
13 ft
Manufacturer Warranty Length
1 yr Limited
Maximum Height Adjustment
81 in
Overall Height
81 in
Head Width
5.75 in
Power Cord Length
14 in
Head Depth
2.25 in
Head Height
8.25 in

Details

Item
Temporary Job Site Light
Voltage
12 V DC
Lumens
24000
Standards
CE, RoHS Compliant
Features
Cool Operating Temperature, No Exhaust, Silent Operation
Lighting Technology
LED
Charge Time
8 hr
Item - Job Site Lighting
Temporary Job Site Light
Lamp Watts
212 W
Rated Life
50,000 hr
Gauge/Conductor
16
NEC Cord Designation
SJTW
Color
Black
Light Distribution - Job Site Lighting
Flood
Guard Type
Polypropylene
Run Time - Job Site Lights
3/9/24 hr
Number of Lamp Heads
4
Power Source - Job Site Lighting
Dual (AC/DC)
Bulb Technology
LED
Battery Chemistry
Lead Acid
NEMA Plug Configuration
5-15R
Replacement Lamp
No
IP Rating
IP54
Lamp Included
Yes
Safety Rated
Not Safety Rated
Type - Job Site Lighting
Floor Stand
Switch Type
iControl
Light Distribution
Flood
Lamp Life
50,000 hr
Charging Time
8 hr
Lamp Guard
Polypropylene
Lens Material
Polycarbonate
Power Source
Battery and Corded
Head Color
Black
Run Time Levels
2.75 hr, 24 hr
Cord Wire Gauge
16 AWG
Job Light Type
Floor Stand Light
Mount Type
Floor Stand
Operating Voltage
12V DC
Maximum Brightness
5,300 lm
Includes Bulb
Built-In
Handle Material
Stainless Steel
Number of Cord Wires
16
Frame Color
Black
Brightness Levels
5,300 lm
Beam Angle
120 Degrees
Hazardous Location Specification
Not Rated
Includes Charger
Yes
Wattage
212 W
Maximum Run Time
24 hr
Replacement Bulb Part Number
No
Frame Material
Aluminum
Head Material
Aluminum
Number of Brightness Levels
1
Cord Designation
SJTW
Includes Batteries
Yes

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 5,300 lm, Number of Brightness Levels 1, Power Cord Length 14 in, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 81 in, Beam Angle 120 Degrees , Color Rendering Index Not Applicable, Includes Bulb Built-In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.