Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 24,000 lm, 12VD

  • Mfr # 9470M

  • Zoro # G2764699


product price: $4,749.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Voltage
12 V DC
Lumens
24000
Standards
CE
Includes
Protector Case
Features
Bluetooth, Dual USB Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470M
Zoro #
G2764699
UPC #
019428155636
Country of Origin
United States

Dimensions

Job Site Lighting Max. Height
81"
Cord Length - Job Site Lighting
13 ft
Max. Extension Height
81 in
Overall Height
81 in
Maximum Height Adjustment
81 in
Power Cord Length
13 ft

Details

Item
Temporary Job Site Light
Voltage
12 V DC
Lumens
24000
Standards
CE
Includes
Protector Case
Features
Bluetooth, Dual USB Power Adapter
IP Rating
IP54
Lamp Watts
212 W
NEC Cord Designation
SJTW
Type - Job Site Lighting
Floor Stand
Rated Life
50,000 hr
Lighting Technology
LED
Charge Time
8 hr
Run Time - Job Site Lights
3.5/24 hr
Safety Rated
Not Safety Rated
Item - Job Site Lighting
Temporary Job Site Light
Gauge/Conductor
16
Lamp Included
Yes
Battery Chemistry
Lead Acid
Number of Lamp Heads
4
Power Source - Job Site Lighting
Battery/Rechargeable
Guard Type
Polypropylene
NEMA Plug Configuration
5-15P
Light Distribution - Job Site Lighting
Flood
Color
Yellow
Replacement Lamp
Mfr. No. 009466-230-110
Green Environmental Attribute
Product is Rechargeable
Light Distribution
Flood
Lamp Life
50,000 hr
Charging Time
8 hr
Lamp Guard
Polypropylene
Rechargeable
Yes
Power Source
Battery and Corded
Cord Designation
SJTW
Cord Wire Gauge
16 AWG
Wattage
212 W
Brightness Levels
24,000 lm
Maximum Run Time
24 hr
Maximum Brightness
24,000 lm
Replacement Bulb Part Number
009466-230-110
Includes Bulb
Yes
Run Time Levels
3.5 hr, 24 hr
For Bulb Type Number
009466-230-110
Mount Type
Floor Stand
Number of Cord Wires
16
Frame Color
Yellow
Hazardous Location Specification
Not Rated
Number of Brightness Levels
1
Job Light Type
Floor Stand Light
Includes Batteries
Yes
Operating Voltage
12V DC
Beam Angle
125 Degrees
Head Color
Yellow

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 24,000 lm, Number of Brightness Levels 1, Power Cord Length 13 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 81 in, Beam Angle 125 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.