Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 24,000 lm, 12VD

  • Mfr # 9470M

  • Zoro # G2764708


product price: $4,749.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Voltage
12 V DC
Lumens
24000
Standards
CE, RoHS Compliant
Includes
Protector Case
Features
Cool Operating Temperature, Full Time Battery Level Indication with Low Level Flashing Indicator, Housed in a Pelican(TM) Protector Case(TM) Housing, No Exhaust, Silent Operation, Upright and Lie Flat Pole Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470M
Zoro #
G2764708
UPC #
019428155629
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
13 ft
Job Site Lighting Max. Height
81"
Max. Extension Height
81 in
Power Cord Length
14 in
Head Height
8.25 in
Maximum Height Adjustment
81 in
Overall Height
81 in
Head Width
5.75 in
Manufacturer Warranty Length
1 yr Limited
Head Depth
2.25 in

Details

Item
Temporary Job Site Light
Voltage
12 V DC
Lumens
24000
Standards
CE, RoHS Compliant
Includes
Protector Case
Features
Cool Operating Temperature, Full Time Battery Level Indication with Low Level Flashing Indicator, Housed in a Pelican(TM) Protector Case(TM) Housing, No Exhaust, Silent Operation, Upright and Lie Flat Pole Brackets
Number of Lamp Heads
4
Battery Chemistry
Lead Acid
Lighting Technology
LED
Gauge/Conductor
16
Lamp Included
Yes
Power Source - Job Site Lighting
Battery/Rechargeable
Item - Job Site Lighting
Temporary Job Site Light
NEC Cord Designation
SJTW
Run Time - Job Site Lights
3.5/24 hr
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
Mfr. No. 009466-230-110
Type - Job Site Lighting
Floor Stand
Safety Rated
Not Safety Rated
Guard Type
Polypropylene
Rated Life
50,000 hr
Charge Time
8 hr
Lamp Watts
212 W
IP Rating
IP54
NEMA Plug Configuration
5-15P
Color
Black
Switch Type
iControl
Lamp Life
50,000 hr
Green Environmental Attribute
Product is Rechargeable
Light Distribution
Flood
Power Source
Battery and Corded
Lamp Guard
Polypropylene
Lens Material
Polycarbonate
Charging Time
8 hr
Rechargeable
Yes
Maximum Brightness
5,300 lm
Replacement Bulb Part Number
009466-230-110
Handle Material
Stainless Steel
Maximum Run Time
24 hr
Brightness Levels
5,300 lm
Frame Material
Aluminum
Hazardous Location Specification
Not Rated
Number of Cord Wires
16
Cord Wire Gauge
16 AWG
Frame Color
Black
Wattage
212 W
Job Light Type
Floor Stand Light
Operating Voltage
12V DC
Number of Brightness Levels
1
Head Color
Black
Mount Type
Floor Stand
Includes Bulb
Yes
Beam Angle
120 Degrees
Cord Designation
SJTW
Includes Batteries
Yes
Head Material
Aluminum
Run Time Levels
2.75 hr, 24 hr

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 5,300 lm, Number of Brightness Levels 1, Power Cord Length 14 in, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 81 in, Beam Angle 120 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.