Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 24,000 lm, 12VDC

  • Mfr # 9470

  • Zoro # G2764802


product price: $4,359.95
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
24000
Standards
CE
Features
Battery Level Indicator, Bluetooth, Dual USB Power Adapter
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470
Zoro #
G2764802
UPC #
019428155933
Country of Origin
United States

Dimensions

Job Site Lighting Max. Height
81"
Max. Extension Height
81 in
Cord Length - Job Site Lighting
13 ft
Power Cord Length
13 ft
Overall Height
81 in
Maximum Height Adjustment
81 in

Details

Item
Temporary Job Site Light
Voltage
12 V DC
Lumens
24000
Standards
CE
Features
Battery Level Indicator, Bluetooth, Dual USB Power Adapter
Color
Yellow
Type - Job Site Lighting
Floor Stand
IP Rating
IP54
Replacement Lamp
No
Battery Chemistry
Lead Acid
Power Source - Job Site Lighting
Dual (AC/DC)
Safety Rated
Not Safety Rated
Lamp Included
Yes
NEC Cord Designation
SJTW
Run Time - Job Site Lights
3/9/24 hr
Rated Life
50,000 hr
Charge Time
8 hr
Gauge/Conductor
16
Number of Lamp Heads
4
Lighting Technology
LED
Item - Job Site Lighting
Temporary Job Site Light
Guard Type
Polypropylene
Lamp Watts
212 W
Light Distribution - Job Site Lighting
Flood
NEMA Plug Configuration
5-15R
Lamp Life
50,000 hr
Light Distribution
Flood
Power Source
Battery and Corded
Charging Time
8 hr
Lamp Guard
Polypropylene
Wattage
212 W
Hazardous Location Specification
Not Rated
Number of Cord Wires
16
Cord Designation
SJTW
Maximum Brightness
24,000 lm
Operating Voltage
12V DC
Mount Type
Floor Stand
Includes Bulb
Built-In
Brightness Levels
24,000 lm
Frame Color
Yellow
Head Color
Yellow
Includes Batteries
Yes
Job Light Type
Floor Stand Light
Number of Brightness Levels
1
Cord Wire Gauge
16 AWG
Maximum Run Time
24 hr
Run Time Levels
3 hr, 9 hr
Replacement Bulb Part Number
No
Includes Charger
Yes

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 24,000 lm, Number of Brightness Levels 1, Power Cord Length 13 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 81 in, Color Rendering Index Not Applicable, Includes Bulb Built-In, Brightness Levels 24,000 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.