Zoro Homepage

Temporary Job Site Light, 5300 lm, 14VDC

  • Mfr # 9440

  • Zoro # G2764793


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Voltage
14 V DC
Lumens
5300
Standards
CE, RoHS Compliant
Includes
Adjustable Carrying Strap
Features
Built Pelican Tough, Convenient Shoulder Strap, Equipped with a Lithium Ion Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9440
Zoro #
G2764793
UPC #
019428135348
Country of Origin
United States

Dimensions

Max. Extension Height
85 in
Job Site Lighting Max. Height
85"
Cord Length - Job Site Lighting
13 ft
Overall Height
85 in
Maximum Height Adjustment
85 in
Head Height
7.87 in
Head Depth
3.5 in
Manufacturer Warranty Length
1 yr Limited
Head Width
7.87 in

Description

Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 8 hr, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage 14V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 85 in, Beam Angle 125 Degrees , Color Rendering Index Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.