Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three LED Headlamp, Safety Certifd, Yellow

  • Mfr # 2765C

  • Zoro # G1109339


product price: $61.95
/ea

Key Features

Body Color
Yellow
Light Output Modes
High / Low / Flood
Flashlight Battery Type
Alkaline
Includes
Adhesive Hard Hat Mouting Bracket, Cloth Headstrap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765C
Zoro #
G1109339
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
2.75 in
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Headlamp
Body Color
Yellow
Light Output Modes
High / Low / Flood
Flashlight Battery Type
Alkaline
Includes
Adhesive Hard Hat Mouting Bracket, Cloth Headstrap
Rechargeable
No
Lumens
155/78/132
Drop Rating
1.0 m
Battery Burn Time
14 hr
Maximum Lumens Output
155
Special Light Output Mode
Strobe
Switch Type
Push Button
Beam Distance
81 m
Weight with Batteries
3.4 oz
Standards
ANSI FL1
Water Penetration Rating
IP54
Peak Beam Intensity
529 cd
Lighting Technology
LED
Bulb Technology
LED
Batteries Included
Yes
Run Time on High Setting
6 hr
Flashlight Beam Type
Dual, Flood
Number of Batteries
3
Safety Rated
Class I, Div. 1
Replacement Lamp
Yes
Flashlight Body Material
Polycarbonate

Description

Headlamp, Number of Batteries 3, Body Color Yellow, Weight with Batteries 3.4 oz, Rechargeable No, Drop Rating 1.0 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.