Zoro Homepage
This item is Discontinued.
Pelican Top Tray with Polypropylene, 2 13/16 in H x 9 13/16 in W 0453-931-112

Top Tray with Polypropylene, 2 13/16 in H x 9 13/16 in W (Discontinued)

  • Mfr # 0453-931-112
  • Zoro # G1917907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0453-931-112
Zoro #
G1917907
UPC #
019428090050
Country of Origin
United States

Dimensions

Length
17 4/5 in
Height
2 4/5 in
Overall Depth
9 3/4 in
Overall Height
2 13/16 in
Overall Width
9 13/16 in
Width
9 4/5 in

Details

Item
Top Tray
Material
Polypropylene
Features
Holds Tools or Other Items in the Top Compartment
For Use With
Mfr. No. 0450NF, 450WD
Finish
Smooth
Compatible with Manufacturer Model No.
0450NF, 450WD
Series
0453

Description

Top Tray, Color Black, Compatible with Manufacturer Model No. 0450NF, 450WD, Features Holds Tools or Other Items in the Top Compartment, Material Polypropylene, Overall Depth 9 3/4 in, Overall Height 2 13/16 in, Overall Width 9 13/16 in, Series 0453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.