Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Cooler, White, 45 qt.

  • Mfr # 45QW WH

  • Zoro # G1111743


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Capacity
45 qt.
Material
Polyethylene
With Wheels
Yes
Body Color
White
Features
Built-In Bottle Opener, Integrated Fish Scale on Lid, Molded-In Handles with Built-In Trolley Handle, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45QW WH
Zoro #
G1111743
UPC #
-
Country of Origin
United States

Dimensions

Exterior Length
29 11/16 in
Exterior Width
20 in
Exterior Height
19 1/4 in
Exterior Dia.
Not Round
Outside Height
19 1/4 in
Inside Length
18 1/8 in
Outside Length
29 11/16 in
Inside Height
12 in
Outside Width
20 in
Inside Width
11 1/8 in

Details

Capacity
45 qt.
Material
Polyethylene
With Wheels
Yes
Body Color
White
Item
Marine Chest Cooler
Features
Built-In Bottle Opener, Integrated Fish Scale on Lid, Molded-In Handles with Built-In Trolley Handle, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet
Insulation
2" Thick Polyurethane
Cooler Design
Container Storage
Number of Cans
36
Cooler Body Type
Marine Chest Cooler
Ice Retention
Up to 10 days
Primary Material
Plastic
Lid Color
White
Cooler Capacity
45 qt
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
45 qt
Cold Retention - Maximum
10 day
Locking Mechanism
Press and Pull Latch
Includes Wheels
Wheels Included
Includes Drain Plug
Drain Plug Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels Yes, 45 qt, Exterior Length 29 11/16 in, Exterior Width 20 in, Exterior Height 19 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.