
Yellow Flashlight, AA
Mfr # 3315C
Zoro # G2206073
product price: $51.95
/eaKey Features
Number of Batteries
3
Body Color
Yellow
Flashlight Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3315C
Zoro #
G2206073
UPC #
019428148126
Country of Origin
China
Dimensions
Flashlight Battery Size
AA
Details
Item
Flashlight 3315,3 AA Batteries,Yellow
Number of Batteries
3
Body Color
Yellow
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 144 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 19 hr, Weight with Batteries 6.2 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.