Zoro Homepage

Right-Angle Safety-Rated Flashlight, Led Yellow 256 lm

  • Mfr # 3415MCC

  • Zoro # G4445544


product price: $63.95
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Lanyard
Body Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3415MCC
Zoro #
G4445544
UPC #
19428160791
Country of Origin
China

Dimensions

Body Dia.
1.5 in
Manufacturers Warranty Length
Limited Lifetime
Length
7.44 in
Flashlight Battery Size
AA
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 1/2 in
Body Diameter
1 1/2 in

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 135 m, Maximum Brightness 336 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.