Shop PELICAN

Yellow LED Handheld Flashlight, Alkaline AA, 160lm

  • Mfr # 3315C
  • Zoro # G6225195

product price: 
$
51.95
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Lanyard
Body Material
ABS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3315C
Zoro #
G6225195
UPC #
019428127206
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
6 1/8 in
Flashlight Battery Size
AA
Battery Size
AA
Overall Length
6 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Wire Rope Length
6 1/8 in

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
Lanyard
Body Material
ABS
Batteries Included
Yes
Light Output Modes
High
Safety Rated
Class I, Div. 1
Maximum Lumens Output
160 lm
Lamp Life
100,000 hr
Lumens Range
100 to 249
Special Light Output Mode
No Special Light Output
Flashlight Battery Type
Alkaline
Run Time on High Setting
19 hr
Battery Burn Time
19 hr
Flashlight Beam Type
Fixed
Flashlight Body Material
Plastic
Lens Material
Polycarbonate
Beam Distance
164 m
Lumens
160
Flashlight Grouping Type
Handheld Flashlight
Safety Rating
Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G,T4
Standards
ANSI/NEMA FL 1, IECEx ia, InMetro
Switch Type
Push Button
Lamp Type
Led
Flashlight Grade
Industrial
Water Penetration Rating
IPX7
Weight with Batteries
6.2 oz
Peak Beam Intensity
5,153 cd
Lighting Technology
LED
Series
3315
Includes Secondary Light
No
Switch Location
Body
Battery Chemistry
Alkaline
Number of Light Output Modes
1
Beam Focus
Fixed
Maximum Run Time
19 hr
Includes Charger
No
Intrinsically Safe
Yes
Power Source
Battery
Maximum Beam Distance
144 m
Beam Distance Levels
144 m
Beam Intensity Levels
5,153 cd
Mount Type
Clip
Resistance Properties
Dustproof, Waterproof
IP Rating
IP67
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Application
Industrial
Run Time Levels
19 hr
Brightness Levels
160 lm
Run Time at Maximum Brightness
19 hr
Maximum Brightness
160 lm
Includes Batteries
Yes
Beam Color
White
Beam Pattern
Flood

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 144 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 19 hr, Weight with Batteries 6.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.