Zoro Homepage

Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D

  • Mfr # 1010

  • Zoro # G1110702


product price: $20.95
/ea

Key Features

Material
Polycarbonate
Features
Overall Depth
2.12"
Overall Length
5.88"
Overall Width
4.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010
Zoro #
G1110702
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.12"
Overall Length
5.88"
Overall Width
4.06"

Details

Color
Yellow
Material
Polycarbonate
Features
Includes Foam
Yes
Water and Air Tight O-Ring
Thermoplastic Rubber
Item
Micro Case
Case Type
Micro Case

Description

Microcase 1010,Clear/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.