Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Yellow Padded Divider Case, 20.85"L x 12.73"W x 12-3/4"D 1460TOOL

Yellow Padded Divider Case, 20.85"L x 12.73"W x 12-3/4"D (Discontinued)

  • Mfr # 1460TOOL
  • Zoro # G1111822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460TOOL
Zoro #
G1111822
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12-3/4"
Overall Length
20.85"
Overall Width
12.73"

Details

Color
Yellow
Material
Polypropylene
Features
Adjustable and Removable Tray Dividers for Easy Customization, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal for Dust and Water Resistant Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Item
Padded Divider Case
Case Type
Padded Divider Case

Description

Tool Chest,Adjustbl Tray Dividers,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.