Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D
Mfr # 1200NF
Zoro # G4788734
product price: $66.95
/eaKey Features
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Yellow
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware
Latch
Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200NF
Zoro #
G4788734
UPC #
019428009717
Country of Origin
United States
Dimensions
Inside Length
9 1/4 in
Inside Depth
4 1/8 in
Overall Width
9 3/4 in
Lid Depth
1 1/4 in
Overall Length
10 5/8 in
Overall Depth
4 7/8 in
Inside Width
7 1/8 in
Bottom Depth
3 in
Depth
4.9"
Width
9.7"
Description
If you are looking for a protective case to store your valuable belongings, this Pelican 1200-001-240-G Yellow Micro Case is the ideal solution. Made of durable polypropylene, this yellow case is waterproof and dustproof. It has rubber over molded handles for comfort and ease of use. This micro case can hold small items such as jewelry, coins or documents. The Pelican 1200 Micro Case is the perfect storage solution for protecting your personal belongings from damage or theft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.