Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 11.64"L x 8.34"W x 3.78"D

  • Mfr # 1170

  • Zoro # G3043936


product price: $66.95
/ea

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Steel Hardware
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Standards
IP67 (1m Submersion for 30 min)
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G3043936
UPC #
019428094287
Country of Origin
United States

Dimensions

Overall Width
8 3/8 in
Bottom Depth
2 1/8 in
Inside Length
10 1/2 in
Lid Depth
1 1/8 in
Inside Depth
3 1/8 in
Overall Length
11 5/8 in
Inside Width
6 in
Overall Depth
3 3/4 in
Height
8.3"
Depth
3.8"
Width
11.6"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Steel Hardware
Color
Yellow
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Standards
IP67 (1m Submersion for 30 min)
Number of Wheels
0
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Latch
Double Throw
Volume Capacity
0.12 cu ft
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Case Type
Micro Case
Foam Style
Convoluted, Pick and Pack
Handle Style - Protective Cases
Folding
Mfr. Series
1170
Item
Protective Case
Weight
2 lb
Load Capacity
5 lb
Finish
Unfinished
Application
Handheld PC
Resistant To
Crush, Dust, Water
Mobility
Stationary
Closure Type
Double Throw
Pressure Valve Type
Automatic
Series
1170
Weight Capacity
5 lb
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Minimum Operating Temperature
-40 Degrees F
Number of Latches
2
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Included
Foam Material
Polypropylene
Application/Usage
Handheld PC
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 1/8 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 1/8 in, Inside Length 10 1/2 in, Inside Width 6 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.