Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 11.8"L x 9.8"W x 4.7"D

  • Mfr # IM2050-X0001

  • Zoro # G3043656


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight
Inside Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2050-X0001
Zoro #
G3043656
UPC #
825494002664
Country of Origin
United States

Dimensions

Inside Length
9 1/2 in
Lid Depth
1 1/2 in
Overall Depth
4 3/4 in
Overall Width
9 3/4 in
Overall Length
11 3/4 in
Inside Width
7 1/2 in
Inside Depth
4 1/4 in
Depth
4.7"
Width
9.8"
Bottom Depth
2 3/4 in
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight
Weight
3 lb
Includes Foam
Yes
Item
Protective Case
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Number of Latches
2
Latch
(2) Press and Pull
Volume Capacity
0.18 cu ft
Handle Style - Protective Cases
Folding
Foam Style
Pick and Pack
Number of Wheels
0
Max. Temp. Rating
140 Degrees F
Water and Air Tight O-Ring
EPDM
Handle Style
Folding
Min. Temp. Rating
-20 Degrees F
Case Type
Micro Case
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polyester
Maximum Operating Temperature
140 Degrees F
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Mobility
Stationary
Closure Type
Padlock Hasp, Press and Pull Latches
Number of Padlock Holes
2
Series
iM2050
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.