Shop PELICAN

Yellow Protective Case, 16.2"L x 12.7"W x 6.6"D

  • Mfr # IM2200-X0001
  • Zoro # G3047357

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
Overall Width
12 3/4 in
Overall Depth
6 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM2200-X0001
Zoro #
G3047357
UPC #
825494000141
Country of Origin
United States
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
Handle Style
Folding
Number of Latches
2
Max. Temp. Rating
140 Degrees F
Handle Style - Protective Cases
Folding
Number of Padlock Holes
2
Water and Air Tight O-Ring
EPDM
Number of Wheels
0
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Item
Protective Case
Includes Foam
Yes
Volume Capacity
0.55 cu ft
Foam Style
Pick and Pack
Weight
6 lb
Min. Temp. Rating
-20 Degrees F
Latch
(2) Press and Pull
Case Type
Carrying Case
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Included
Foam Material
Polyester
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Stationary
Series
iM2200
Resistant To
Crush, Dust, Water
Closure Type
Padlock Hasp, Press and Pull Latches
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock Hasp, Press and Pull Latches
Shell Material
Plastic
Wire Color
Yellow
Traction Material
Plastic

Dimensions

Overall Width
12 3/4 in
Overall Depth
6 5/8 in
Overall Length
16 1/4 in
Bottom Depth
4 in
Lid Depth
2 in
Inside Length
15 in
Inside Width
10 1/2 in
Inside Depth
6 in
Depth
6.6"
Width
12.7 in
Padlock Hole Diameter
1/4 in
Wire Rope Length
16 1/4 in
Length
16 1/4 in

Description

Protective Case, Bottom Depth 4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.