Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 16.44"L x 13"W x 6.8"D

  • Mfr # 1450NF

  • Zoro # G3043881


product price: $151.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Built-In Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, Watertight
Includes Foam
No
Inside Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450NF
Zoro #
G3043881
UPC #
019428009397
Country of Origin
United States

Dimensions

Inside Length
14 5/8 in
Inside Depth
6 1/8 in
Lid Depth
1 3/4 in
Overall Length
16 1/2 in
Bottom Depth
4 3/8 in
Overall Width
13 in
Inside Width
10 1/4 in
Overall Depth
6 7/8 in
Width
13"
Depth
6.9"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Yellow
Material
Plastic
Features
Built-In Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, Watertight
Includes Foam
No
Load Capacity
30 lb
Volume Capacity
0.53 cu ft
Handle Style
Folding
Number of Wheels
0
Foam Material
None
Item
Protective Case
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Latch
Double Throw
Weight
5 lb
Mfr. Series
1450
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
Polymer
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Finish
Unfinished
Closure Type
Double Throw
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Series
1450
Includes Foam Insert
Foam Insert Not Included
Number of Latches
2
Pressure Valve Type
Automatic
Weight Capacity
30 lb
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 14 5/8 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.