Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D

  • Mfr # 1520

  • Zoro # G3043778


product price: $264.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
Number of Wheels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520
Zoro #
G3043778
UPC #
019428006297
Country of Origin
United States

Dimensions

Overall Width
15 3/4 in
Overall Depth
7 3/8 in
Bottom Depth
5 in
Inside Width
12 7/8 in
Inside Depth
6 3/4 in
Overall Length
19 3/4 in
Inside Length
18 in
Lid Depth
1 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Yellow
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
Number of Wheels
0
Handle Style
Folding
Foam Style
Convoluted, Pick and Pack
Case Type
Carrying Case
Item
Protective Case
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Weight
9 lb
Handle Style - Protective Cases
Folding
Mfr. Series
1520
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Load Capacity
40 lb
Volume Capacity
0.91 cu ft
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Foam Material
Polyurethane
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
210 Degrees F
IP/NEMA Rating
IP67
Series
1520
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Weight Capacity
40 lb
Number of Latches
2
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 12 7/8 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.