Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D

  • Mfr # 1550

  • Zoro # G4771645


product price: $229.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Overall Length
20 5/8 in
Volume Capacity
1.18 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550
Zoro #
G4771645
UPC #
019428101442
Country of Origin
Mexico

Dimensions

Overall Length
20 5/8 in
Inside Length
18 5/8 in
Lid Depth
1 3/4 in
Inside Width
14 1/4 in
Overall Depth
8 3/8 in
Bottom Depth
5 7/8 in
Inside Depth
7 3/4 in
Overall Width
17 1/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Yellow
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
Item
Protective Case
Volume Capacity
1.18 cu ft
Foam Style
Pick and Pack
Weight
11 lb
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Load Capacity
69 lb
Number of Wheels
0
Case Type
Carrying Case
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Includes Foam
Yes
Mfr. Series
1550
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Finish
Unfinished
Includes Foam Insert
Foam Insert Included
Foam Material
Polyurethane
Pressure Valve Type
Automatic
Number of Latches
2
Weight Capacity
69 lb
IP/NEMA Rating
IP67
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
Foam Design
Convoluted, Pick and Pluck, Solid
Series
1550
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.