Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 20.6"L x 17.2"W x 8.4"D

  • Mfr # 1550NF

  • Zoro # G4788856


product price: $191.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence
Inside Width
14 1/4 in
Overall Depth
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550NF
Zoro #
G4788856
UPC #
019428023638
Country of Origin
United States

Dimensions

Inside Width
14 1/4 in
Overall Depth
8 3/8 in
Lid Depth
1 3/4 in
Overall Width
17 1/4 in
Overall Length
20 5/8 in
Inside Depth
7 3/4 in
Inside Length
18 5/8 in
Bottom Depth
5 7/8 in
Width
16.9"
Depth
8.1"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Yellow
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence
Latch
Double Throw
Number of Wheels
0
Handle Style - Protective Cases
Folding
Foam Material
None
Mfr. Series
1550
Handle Style
Folding
Weight
10 lb
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Case Type
Carrying Case
Water and Air Tight O-Ring
Polymer
Load Capacity
69 lb
Volume Capacity
1.18 cu ft
Item
Protective Case
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Finish
Unfinished
Application
Equipment
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Weight Capacity
69 lb
Number of Latches
2
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
IP/NEMA Rating
IP67
Series
1550
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Application/Usage
Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.