Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 21.2"L x 16"W x 8.3"D

  • Mfr # IM2600-X0000

  • Zoro # G7676216


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Max. Temp. Rating
140 Degrees F
Inside Depth
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2600-X0000
Zoro #
G7676216
UPC #
825494000455
Country of Origin
United States

Dimensions

Inside Depth
7 3/4 in
Bottom Depth
5 3/4 in
Overall Depth
8 1/4 in
Lid Depth
2 in
Overall Width
16 in
Inside Length
20 in
Inside Width
14 in
Overall Length
21 1/4 in
Depth
8.3"
Width
16"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Max. Temp. Rating
140 Degrees F
Foam Material
None
Item
Protective Case
Volume Capacity
1.25 cu ft
Latch
Press and Pull
Case Type
Carrying Case
Min. Temp. Rating
-20 Degrees F
Number of Latches
2
Number of Padlock Holes
2
Includes Foam
No
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Number of Wheels
0
Water and Air Tight O-Ring
EPDM
Handle Style - Protective Cases
Folding
Weight
8 lb
Handle Style
Folding
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Minimum Operating Temperature
-20 Degrees F
Closure Type
Padlock Hasp, Press and Pull Latches
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
140 Degrees F
Series
iM2600
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.