Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 21.7"L x 14"W x 8.9"D

  • Mfr # IM2500-X0001

  • Zoro # G7676164


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2500-X0001
Zoro #
G7676164
UPC #
825494000387
Country of Origin
United States

Dimensions

Overall Width
14 1/8 in
Overall Length
21 3/4 in
Inside Length
20 1/2 in
Bottom Depth
5 1/4 in
Inside Depth
7 1/4 in
Inside Width
11 1/2 in
Overall Depth
8 7/8 in
Lid Depth
2 in
Depth
8.9"
Width
14.1"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Handle Style
Folding
Item
Protective Case
Includes Foam
Yes
Handle Style - Protective Cases
Folding
Latch
Press and Pull
Number of Latches
2
Volume Capacity
0.98 cu ft
Weight
13 lb
Number of Padlock Holes
2
Foam Style
Pick and Pack
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Number of Wheels
2
Case Type
Rolling Case
Wheel Type
Rigid
Finish
Unfinished
Application
Military
Resistant To
Crush, Dust, Water
Caster Type
Rigid
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Mobility
Mobile
Foam Design
Convoluted, Pick and Pluck, Solid
Series
iM2500
IP/NEMA Rating
IP67
Closure Type
Padlock Hasp, Press and Pull Latches
Includes Foam Insert
Foam Insert Included
Foam Material
Polyester
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/4 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.