Zoro Homepage

Yellow Protective Case, 21"L x 16"W x 8.3"D

  • Mfr # IM2600-X0001

  • Zoro # G3047235


product price: $230.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Pick and Pluck Foam, Vortex(R) Valve
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Overall Depth
8 1/4 in
Overall Length
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2600-X0001
Zoro #
G3047235
UPC #
825494000462
Country of Origin
United States

Dimensions

Overall Depth
8 1/4 in
Overall Length
21 1/4 in
Overall Width
16 in
Bottom Depth
5 3/4 in
Inside Depth
7 3/4 in
Lid Depth
2 in
Inside Width
14 in
Inside Length
20 in
Depth
8.3"
Width
16"
Padlock Hole Diameter
1/4 in

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.