Shop PELICAN

Yellow Protective Case, 24.6"L x 19.7"W x 8.7"D

  • Mfr # IM2700-X0000
  • Zoro # G7676261

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Double Layer, Hardick Case, Soft Grip Handle
Number of Wheels
0
Overall Length
24 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM2700-X0000
Zoro #
G7676261
UPC #
825494000530
Country of Origin
United States
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
Double Layer, Hardick Case, Soft Grip Handle
Number of Wheels
0
Item
Protective Case
Includes Foam
No
Min. Temp. Rating
-20 Degrees F
Foam Material
None
Handle Style - Protective Cases
Folding
Latch
Press and Pull
Weight
11 lb
Number of Latches
4
Max. Temp. Rating
140 Degrees F
Number of Padlock Holes
2
Handle Style
Folding
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Volume Capacity
1.73 cu ft
Water and Air Tight O-Ring
EPDM
Case Type
Carrying Case
Finish
Unfinished
Application
Military
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Not Included
Series
iM2700
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IP67
Closure Type
Padlock Hasp, Press and Pull Latches
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock Hasp, Press and Pull Latches
Shell Material
Plastic
Wire Color
Yellow
Traction Material
Plastic

Dimensions

Overall Length
24 5/8 in
Inside Width
17 in
Inside Depth
8 in
Lid Depth
2 in
Overall Depth
8 5/8 in
Overall Width
19 3/4 in
Bottom Depth
6 in
Inside Length
22 in
Height
19.7"
Width
24.6 in
Depth
8.6"
Padlock Hole Diameter
1/4 in
Wire Rope Length
24 5/8 in
Length
24 5/8 in

Description

Protective Case, Bottom Depth 6 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.