Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 31.3"L x 20.4"W x 12.2"D

  • Mfr # IM2950-X0001

  • Zoro # G7676365


product price: $392.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Case Type
Rolling Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2950-X0001
Zoro #
G7676365
UPC #
825494000783
Country of Origin
United States

Dimensions

Overall Width
20 3/8 in
Overall Depth
12 1/4 in
Overall Length
31 1/4 in
Bottom Depth
8 1/2 in
Inside Depth
10 1/2 in
Inside Length
29 in
Inside Width
18 in
Lid Depth
2 in
Width
20.4"
Depth
12.2"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Case Type
Rolling Case
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Volume Capacity
3.17 cu ft
Item
Protective Case
Min. Temp. Rating
-20 Degrees F
Handle Style
Folding, Telescoping
Number of Padlock Holes
2
Handle Style - Protective Cases
Folding, Telescoping
Wheel Type
Rigid
Foam Style
Pick and Pack
Weight
28 lb
Includes Foam
Yes
Water and Air Tight O-Ring
EPDM
Latch
Press and Pull
Max. Temp. Rating
140 Degrees F
Number of Wheels
2
Finish
Unfinished
Application
Multipurpose
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
Closure Type
Press and Pull Latches
Number of Latches
5
Foam Design
Convoluted, Pick and Pluck, Solid
Series
iM2950
Caster Type
Rigid
Foam Material
Polyester
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 1/2 in, Closure Type Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.