Shop PELOUZE
See all product information
Create Account
Manufacturing Co PEL1776113 Digital Scale; Portable; USB Shipping; 400lb.; BK-OE
- Mfr # 1776113
- Zoro # G104044686
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Includes
USB Cable, AC Adapter.
Color
Silver
Application
Packages
Features
Hold Lock in Weight, Tare Adjustment
Display Screen Technology
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1776113
- Zoro #
- G104044686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
Details
- Item
- Digital Portable Scale
- Includes
- USB Cable, AC Adapter.
- Color
- Silver
- Application
- Packages
- Features
- Hold Lock in Weight, Tare Adjustment
- Display Screen Technology
- LCD
- Max. Weight Capacity
- 400 lb
- Measurement Type
- Kilogram, Pound
- Power Source
- AC Adapter, Battery, USB
- Number of Characters
- 3
- Number of Batteries Supported
- 3
Description
Portable Digital USB Shipping Scale saves time, money and extra heavy-lifting. This rugged, heavy-duty scale weighs heavy packages and parcels. Built-in, wraparound handle makes it easy to carry the scale to heavy items so you don't have to lug heavy items to the scale. The LCD screen detaches for convenient handheld or wall-mounted viewing, and displays weight in an accurate, easy-to-read digital format (0 lb. 00.0 oz. or 0 kg 000g). Connect via USB to your PC or Mac to use popular online mailing and shipping services. The "hold" feature continues to display the weight for 10 seconds after you remove your item from the scale. Ideal for weighing larger items that block your view of the display. The tare function lets you weigh items in a container without including the container weight. Automatic shutoff feature conserves battery power. Portable digital scale is powered by a USB cable (included), AC adapter (included) or three AAA batteries (sold separately).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.