Zoro Homepage

HG5416 Bella Hobby Greenhouse 16 x 8 ft. Silver Frame

  • Mfr # 54577

  • Zoro # G216317296


product price: $3,959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54577
Zoro #
G216317296
UPC #
-
Country of Origin
China

Description

The Palram Bella Hobby Greenhouse offers 160 sq. ft. of growing space plus advanced light management to give you a healthy head start on your growing season. 20ft.L x 8ft.W durable aluminum bell-shaped frame adds an elegant look to your backyard while reducing wind impact and snow buildup. Has 86.1in. of headroom in the center. Features Durable, light-diffusing structure with virtually unbreakable twin-wall 6mm polycarbonate panels Excellent heat retaining ability Panels block 99.9% of harmful solar UV radiation 3 adjustable roof vents help to moderate airflow and temperature to maximize growing conditions Low threshold and double doors for easy access Lockable door handle provides security Galvanized steel base lends structural support Maintenance-free design Specifications Product Type: Greenhouses Product Style: Bell-shaped Center Height in.: 86.1 Dimensions L x W ft.: 16 x 8 Outer Material: Polycarbonate Length in.: 192 Width in.: 96 Frame Type: Aluminum Frame Spacing in.: 24 Ventilation: Roof vent Glazing: Twin-wall polycarbonate Color: Silver frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.