HG6120G Balance Hobby Greenhouse 20 x 8 ft. Green Frame

  • Mfr # 54582

  • Zoro # G916317336


product price: $4,079.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54582
Zoro #
G916317336
UPC #
-
Country of Origin
China

Description

The Palram Bella Hobby Greenhouse offers 64 sq. ft. of growing space plus advanced light management to give you a healthy head start on your growing season. 8ft.L x 8ft.W durable aluminum bell-shaped frame adds an elegant look to your backyard while reducing wind impact and snow buildup. Has 86.1in. of headroom in the center. Features Durable, light-diffusing roof structure with virtually unbreakable twin-wall polycarbonate panels 90% light transmission for advanced light management Excellent heat retaining ability Panels block 99.9% of harmful solar UV radiation 4 adjustable roof vents help to moderate airflow and temperature to maximize growing conditions Includes integrated rain gutters to channel water for sustainable irrigation Lockable door handle provides security Galvanized steel base lends structural support that can withstand winds up to 60 mph when incorporated with the anchoring kit Maintenance-free design Handles snow loads up to 16 lbs./sq. ft. Specifications Product Type: Greenhouses Product Style: Peak Center Height in.: 91 Dimensions L x W ft.: 20 x 8 Outer Material: Polycarbonate Length in.: 240 Width in.: 96 Side Wall Height in.: 48.8 Frame Type: Aluminum Frame Spacing in.: 24 Glazing: Twin-wall polycarbonate roof with clear polycarbonate side panels Color: Green frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.