Shop PEM
See all product information
Create Account
Clinch Standoff, 1/2" L, PK25
Mfr # PM-12681
Zoro # G723933590
product price:Â
$
25.99
/pk 25, $1.04/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Threaded Clinch Standoff
Material
Stainless Steel
Sheet Hole Size
213/1000 in
Thread Size
#6-32
Outside Diameter
53/250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-12681
- Zoro #
- G723933590
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Standoff
- Product Type
- Threaded Clinch Standoff
- Material
- Stainless Steel
Description
Clinch Standoff,1/2" L,PK25