Shop PEM
See all product information
Create Account
Clinch Standoff, 12 mm L, PK10
- Mfr # SOS-3.5M3-12
- Zoro # G524213358
product price:Â
$
12.89
/pk of 10, $1.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
SOS
Thread Diameter
M3
Product Type
Threaded Clinch Standoff
Material
Stainless Steel
Thread Length
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOS-3.5M3-12
- Zoro #
- G524213358
- UPC #
- -
- Country of Origin
- United States
- Series
- SOS
- Product Type
- Threaded Clinch Standoff
- Material
- Stainless Steel
- Item
- Clinch Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Diameter
- M3
- Thread Length
- 8 mm
- Outside Diameter
- 5.39 mm
- Sheet Hole Size
- 5.41 mm
- Overall Length
- 12 mm
- Thread Size
- M3x0.50
- Hex Width
- 6.4 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Standoff,12 mm L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.