Shop PEM
See all product information
Create Account
Clinch Standoff, 12 mm L, PK10
- Mfr # SOS-M4-12
- Zoro # G324213367
product price:Â
$
20.89
/pk of 10, $2.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
M4x0.70
Overall Length
12 mm
Thread Length
8 mm
Sheet Hole Size
7.14 mm
Outside Diameter
7.12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOS-M4-12
- Zoro #
- G324213367
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Standoff
- Material
- Stainless Steel
- Product Type
- Threaded Clinch Standoff
- Series
- SOS
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Overall Length
- 12 mm
- Thread Length
- 8 mm
- Sheet Hole Size
- 7.14 mm
- Outside Diameter
- 7.12 mm
- Hex Width
- 7.9 mm
- Thread Diameter
- M4
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Standoff,12 mm L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.