Shop PEM
See all product information
Create Account
Clinch Standoff, 281/500" L, PK10
Mfr # PM-12648
Zoro # G323933402
product price:Â
$
13.35
/pk 10, $1.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
281/500 in
Series
SOS
Product Type
Threaded Clinch Standoff
Hex Width
1/4 in
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM-12648
- Zoro #
- G323933402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 281/500 in
- Hex Width
- 1/4 in
- Thread Size
- #6-32
- Outside Diameter
- 53/250 in
- Sheet Hole Size
- 213/1000 in
- Thread Length
- 3/8 in
- Thread Diameter
- #6
- Wire Rope Length
- 281/500 in
- Length
- 281/500 in
Details
- Item
- Clinch Standoff
- Series
- SOS
- Product Type
- Threaded Clinch Standoff
- Material
- Stainless Steel
Description
Clinch Standoff,281/500" L,PK10