Shop PEM
See all product information
Create Account
Clinch Standoff, 3/8" L, PK25
Mfr # PM-12691
Zoro # G823933414
product price:Â
$
23.75
/pk 25, $0.95/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
SOS
Thread Size
#6-32
Thread Diameter
#6
Sheet Hole Size
213/1000 in
Overall Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-12691
- Zoro #
- G823933414
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Standoff
- Series
- SOS
- Product Type
- Threaded Clinch Standoff
- Material
- Stainless Steel
Description
Clinch Standoff,3/8" L,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.